Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
TE-68NP-1N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Ni 1K Mod Jack/Warm/Cool; Nickel 1K
MFG Item Number
TE-68NP-1N00S
This item cannot be canceled or returned
Description
HVAC Sensors, TE-6800 Sensors Series
Ni 1K Mod Jack/Warm/Cool; Nickel 1K
TE-6800 Sensors Series Information
Specifications
Specifications
| Manufacturer Part Number |
TE-68NP-1N00S |
| Manufacturer |
Johnson Controls |
| Product Series |
TE-6800 Sensors |
| Family Series |
Johnson Controls HVAC Sensors, TE-6800 Sensors Series |
| Description |
Ni 1K Mod Jack/Warm/Cool; Nickel 1K Ohm W/Modular Jack And Warmer/Cooler |
| Application |
Indoor |
| Output |
1 kOhm Nickel RTD |
| Operating Temperature |
32-131 °F |
| Function |
Temperature |
| Display |
LED Indicator |
| Override |
Yes |
| Set Point |
Yes |
| Approvals |
CE, UL |
| Comments |
Phone Jack Connection |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.33 lbs |
TE-68NP-1N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series