TE-68PP-1N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-68PP-1N00S

Johnson Controls HVAC Sensors, TE-6800 Sensors Series

TE-68PP-1N00S

Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Pt 1K Mod Jack/Warm/Cool; Platinum
MFG Item Number
TE-68PP-1N00S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE-6800 Sensors Series
Item #
TE-68PP-1N00S
Pt 1K Mod Jack/Warm/Cool; Platinum

TE-6800 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number TE-68PP-1N00S
Manufacturer Johnson Controls
Product Series TE-6800 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Description Pt 1K Mod Jack/Warm/Cool; Platinum 1K Ohm W/Modular Jack And Warmer/Cooler
Application Indoor
Output 1 kOhm Platinum RTD
Operating Temperature 32-131 °F
Function Temperature
Display LED Indicator
Override Yes
Set Point Yes
Approvals CE, UL
Comments Phone Jack Connection
Net Weight 0.16 lbs
Gross Weight 0.365 lbs