TE-701-B-17-A
MAMAC Systems HVAC Sensors, TE701 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-701-B-17-A

MAMAC Systems HVAC Sensors, TE701 Series

TE-701-B-17-A

MAMAC Systems HVAC Sensors, TE701 Series
Duct Temp Sensor, Flange Mount, 6ft
Item Number
TE-701-B-17-A
MFG Item Number
TE-701-B-17-A-MAMA
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, TE701 Series
Item #
TE-701-B-17-A
Duct Temp Sensor, Flange Mount, 6ft

TE701 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number TE-701-B-17-A-MAMA
Manufacturer MAMAC Systems
Product Series TE701
Family Series MAMAC Systems HVAC Sensors, TE701 Series
Description Duct Temp Sensor, Flange Mount, 6ft Plenum Cable, 20K ohm NTC Thermistor, 4in Probe
Application Duct
Output 20 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Probe Length 4 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments 4 inch Probe
Net Weight 0.095 lbs
Gross Weight 0.105 lbs