TE-701-BX-12-A
MAMAC Systems HVAC Sensors, TE701-BX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-701-BX-12-A

MAMAC Systems HVAC Sensors, TE701-BX Series
In stock
Item Number
TE-701-BX-12-A
MFG Item Number
TE-701-BX-12-A-MAMA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE701-BX Series
Item #
TE-701-BX-12-A
Duct Temp Sensor, Flange Mount,

TE701-BX Series Information

TE‑701‑BX is an enhanced version of the popular TE‑701‑B duct temperature sensor. Plenum rated cable has been extended to 12 feet and 1/4" quick disconnects have been added to customize the sensor for VAV applications and to provide a low cost, labor saving solution for most of the VAV controllers in the industry. The sensor is available in 4 or 6 inch probe length to accommodate any size discharge air duct.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-701-BX-12-A-MAMA
Item Number TE-701-BX-12-A
Manufacturer MAMAC Systems
Product Series TE701-BX
Family Series MAMAC Systems HVAC Sensors, TE701-BX Series
Application Duct, Immersion
Output 10 kOhm NTC
Humidity Sensor No
Temperature Range (F) -40-210 °F
Temperature Range (C) -40-100 °C
Probe Length (in) 4 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Comments 4 in Probe
Net Weight 0.175 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved