TE-701-D-5
MAMAC Systems HVAC Sensors, TE701 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-701-D-5

MAMAC Systems HVAC Sensors, TE701 Series

TE-701-D-5

MAMAC Systems HVAC Sensors, TE701 Series
Duct RTD Temp Sensor, Bulkhead w
Item Number
TE-701-D-5
MFG Item Number
TE-701-D-5-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE701 Series
Item #
TE-701-D-5
Duct RTD Temp Sensor, Bulkhead w

TE701 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number TE-701-D-5-MAMA
Manufacturer MAMAC Systems
Product Series TE701
Family Series MAMAC Systems HVAC Sensors, TE701 Series
Description Duct RTD Temp Sensor, Bulkhead w 6ft Plenum Cable, 1K ohm Balco RTD
Application Duct
Output 1 kOhm RTD
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Probe Length 1 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs