TE-702-B-7-A
MAMAC Systems HVAC Sensors, TE702 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-702-B-7-A

MAMAC Systems HVAC Sensors, TE702 Series

TE-702-B-7-A

MAMAC Systems HVAC Sensors, TE702 Series
Duct Temp Sensor, Steel NEMA-1, 10K
Item Number
TE-702-B-7-A
MFG Item Number
TE-702-B-7-A-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE702 Series
Item #
TE-702-B-7-A
Duct Temp Sensor, Steel NEMA-1, 10K

TE702 Series Information


Specifications

Specifications
Manufacturer Part Number TE-702-B-7-A-MAMA
Manufacturer MAMAC Systems
Product Series TE702
Family Series MAMAC Systems HVAC Sensors, TE702 Series
Description Duct Temp Sensor, Steel NEMA-1, 10K ohm NTC Thermistor(TypeIII), 4in Probe
Application Duct
Output 10 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Probe Length 4 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments 4 inch Probe
Net Weight 0.745 lbs
Gross Weight 0.895 lbs