TE-703-A-10-C-1
MAMAC Systems HVAC Sensors, TE703-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-703-A-10-C-1

MAMAC Systems HVAC Sensors, TE703-A Series

TE-703-A-10-C-1

MAMAC Systems HVAC Sensors, TE703-A Series
Pipe Immersion Temp Sensor, 6ft
Item Number
TE-703-A-10-C-1
MFG Item Number
TE-703-A-10-C-1-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE703-A Series
Item #
TE-703-A-10-C-1
Pipe Immersion Temp Sensor, 6ft

TE703-A Series Information

  • TE‑703‑A Immersion Temperature Sensor
  • Thermowell Mount

Incorporate a hermetically sealed 304 SS probe and a brass adapter with a compression sleeve providing a rugged assembly for immersion temperature sensing if field adjustable insertion depth is desired. The brass adapter is screwed in to the thermowell, compression sleeve is loosened, probe inserted to desired length and the sleeve is tightened. Sensor has 6ft/1.8m plenum rated cable for remote termination. TE‑703‑A sensors provide a cost effective and reliable solution for hot/chilled water, condenser water or low pressure steam applications which require adjustable insertion length.

Specifications

Specifications
Manufacturer Part Number TE-703-A-10-C-1-MAMA
Manufacturer MAMAC Systems
Product Series TE703-A
Family Series MAMAC Systems HVAC Sensors, TE703-A Series
Description Pipe Immersion Temp Sensor, 6ft Plenum Cable, 3K ohm NTC Thermistor, 8in Probe, 1/8NPT
Application Immersion
Output 3 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments Immersion Style, No Enclosure, 8 in Probe, 1/8 in NPT Adapter
Net Weight 0 lbs
Gross Weight 0 lbs