TE-703-B-10-D-1
MAMAC Systems HVAC Sensors, TE703-B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-703-B-10-D-1

MAMAC Systems HVAC Sensors, TE703-B Series

TE-703-B-10-D-1

MAMAC Systems HVAC Sensors, TE703-B Series
Pipe Immersion Temp Sensor,
Item Number
TE-703-B-10-D-1
MFG Item Number
TE-703-B-10-D-1-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE703-B Series
Item #
TE-703-B-10-D-1
Pipe Immersion Temp Sensor,

TE703-B Series Information

  • TE‑703‑B Immersion Temperature Sensor
  • Polycarb Enclosure

Corrosion free 30% glass filled polycarbonate enclosure designed to withstand temperature extremes, mechanical shock and vibration. 304 SS probe crimp attached to the enclosure for a low profile mating surface. Patented locking thermowell adapter and single screw cover attachment are some of the features which improve reliability and lower installation costs. TE‑703‑B sensors provide a cost effective and reliable solution for hot/chilled water, condenser water or low pressure steam applications.

Specifications

Specifications
Manufacturer Part Number TE-703-B-10-D-1-MAMA
Manufacturer MAMAC Systems
Product Series TE703-B
Family Series MAMAC Systems HVAC Sensors, TE703-B Series
Description Pipe Immersion Temp Sensor, Polycarb, 3K ohm NTC Thermistor, 12in Probe, 1/8NPT
Application Immersion
Output 3 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments IP54 Non-Metallic Enclosure, 12 in Probe, 1/8 in NPT Adapter
Net Weight 0 lbs
Gross Weight 0 lbs