TE-703-C-10-D-3
MAMAC Systems HVAC Sensors, TE703-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-703-C-10-D-3

MAMAC Systems HVAC Sensors, TE703-C Series

TE-703-C-10-D-3

MAMAC Systems HVAC Sensors, TE703-C Series
Pipe Immersion Temp Sensor, Steel
Item Number
TE-703-C-10-D-3
MFG Item Number
TE-703-C-10-D-3-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE703-C Series
Item #
TE-703-C-10-D-3
Pipe Immersion Temp Sensor, Steel

TE703-C Series Information

  • TE‑703‑C Immersion Temperature Sensor
  • Galvanized Steel Enclosure

Industry standard NEMA‑1/IP‑30 galvanized sheet metal enclosure designed for all industrial and commercial immersion temperature sensing applications. Hermetically sealed, fast response 304 SS probe crimp attached to the enclosure for a low profile mating surface. Keyed enclosure cover to swing open without removing the screws and ½ " conduit opening are some of the features which improve reliability and lower installation cost.

Specifications

Specifications
Manufacturer Part Number TE-703-C-10-D-3-MAMA
Manufacturer MAMAC Systems
Product Series TE703-C
Family Series MAMAC Systems HVAC Sensors, TE703-C Series
Description Pipe Immersion Temp Sensor, Steel NEMA-1, 3K ohm NTC Thermistor, 12in Probe, 1/2NPT
Application Immersion
Output 3 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments IP30, NEMA1 Galvanized Steel Enclosure, 12 in Probe, 1/2 in NPT Adapter
Net Weight 0 lbs
Gross Weight 0 lbs