TE-703-C-12-A-3
MAMAC Systems HVAC Sensors, TE703-C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-703-C-12-A-3

MAMAC Systems HVAC Sensors, TE703-C Series
In stock
Item Number
TE-703-C-12-A-3
MFG Item Number
TE-703-C-12-A-3-MAMA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE703-C Series
Item #
TE-703-C-12-A-3
Pipe Immersion Temp Sensor, Steel

TE703-C Series Information

  • TE‑703‑C Immersion Temperature Sensor
  • Galvanized Steel Enclosure

Industry standard NEMA‑1/IP‑30 galvanized sheet metal enclosure designed for all industrial and commercial immersion temperature sensing applications. Hermetically sealed, fast response 304 SS probe crimp attached to the enclosure for a low profile mating surface. Keyed enclosure cover to swing open without removing the screws and ½ " conduit opening are some of the features which improve reliability and lower installation cost.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-703-C-12-A-3-MAMA
Item Number TE-703-C-12-A-3
Manufacturer MAMAC Systems
Product Series TE703-C
Family Series MAMAC Systems HVAC Sensors, TE703-C Series
Application Immersion
Output 10 kOhm NTC
Humidity Sensor No
Temperature Range (F) -40-210 °F
Temperature Range (C) -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Comments IP30, NEMA1 Galvanized Steel Enclosure, 4 in Probe, 1/2 in NPT Adapter
Net Weight 0.675 lbs
Gross Weight 0.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved