TE-703-C-12-B-2
MAMAC Systems HVAC Sensors, TE703-C Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TE-703-C-12-B-2 MAMAC Systems HVAC Sensors, TE703-C Series, Pipe Immersion Temp Sensor, Steel
MFG Item Number
TE-703-C-12-B-2-MAMA

TE-703-C-12-B-2 MAMAC Systems HVAC Sensors, TE703-C Series, Pipe Immersion Temp Sensor, Steel

MFG Item Number
TE-703-C-12-B-2-MAMA
Item Number
TE-703-C-12-B-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE703-C Series
Item #
TE-703-C-12-B-2
Pipe Immersion Temp Sensor, Steel

TE703-C Series Information

  • TE‑703‑C Immersion Temperature Sensor
  • Galvanized Steel Enclosure

Industry standard NEMA‑1/IP‑30 galvanized sheet metal enclosure designed for all industrial and commercial immersion temperature sensing applications. Hermetically sealed, fast response 304 SS probe crimp attached to the enclosure for a low profile mating surface. Keyed enclosure cover to swing open without removing the screws and ½ " conduit opening are some of the features which improve reliability and lower installation cost.

Specifications

Specifications
Manufacturer Part Number TE-703-C-12-B-2-MAMA
Manufacturer MAMAC Systems
Product Series TE703-C
Family Series MAMAC Systems HVAC Sensors, TE703-C Series
Description Pipe Immersion Temp Sensor, Steel NEMA-1, 10K ohm NTC Thermistor(TypeII), 6in Probe,
Application Immersion
Output 10 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments IP30, NEMA1 Galvanized Steel Enclosure, 6 in Probe, 1/4 in NPT Adapter
Net Weight 0.705 lbs
Gross Weight 0.95 lbs