TE-704-A-21
MAMAC Systems HVAC Sensors, TE704-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-704-A-21 MAMAC Systems HVAC Sensors, TE704-A Series, Pipe Surface Temp Sensor, Strap on

MFG Item Number
TE-704-A-21-MAMA

TE-704-A-21 MAMAC Systems HVAC Sensors, TE704-A Series, Pipe Surface Temp Sensor, Strap on

MFG Item Number
TE-704-A-21-MAMA
Item Number
TE-704-A-21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE704-A Series
Item #
TE-704-A-21
Pipe Surface Temp Sensor, Strap on

TE704-A Series Information

  • TE‑704‑A Surface Temperature Sensor
  • Strap On Probe

Incorporates a 2" 304 SS probe with a 6ft/1.8m plenum rated cable for pipe surface temperature sensing. Nylon ties are provided to secure the probe to the pipe. TE‑704‑A provides a cost effective and reliable solution for surface contact temperature measurement of conditioned water pipes, low pressure steam or refrigerant lines.

Specifications

Specifications
Manufacturer Part Number TE-704-A-21-MAMA
Manufacturer MAMAC Systems
Product Series TE704-A
Family Series MAMAC Systems HVAC Sensors, TE704-A Series
Description Pipe Surface Temp Sensor, Strap on 2in Probe w 6ft Plenum Cable, 1800 ohm NTC Thermistor
Application Surface
Output 1.8 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments Surface Mount, Step-On
Net Weight 0.075 lbs
Gross Weight 0.28 lbs