Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MAMAC Systems HVAC Sensors, TE704-B Series
TE-704-B-4
MAMAC Systems HVAC Sensors, TE704-B Series
Pipe Surface RTD Temp Sensor,
MFG Item Number
TE-704-B-4-MAMA
This item cannot be canceled or returned
Description
HVAC Sensors, TE704-B Series
Pipe Surface RTD Temp Sensor,
TE704-B Series Information
TE‑704‑B Surface Temperature Sensor Polycarb Enclosure Corrosion free 30% glass filled polycarbonate enclosure designed to withstand temperature extremes, mechanical shock and vibration. Fast response brass contact sensor attached to the enclosure for a low profile mating surface, mounting bracket for pipe clamp installation, single screw cover attachment, are some of the features which improve reliability and lower installation costs.
Specifications
Specifications
Manufacturer Part Number
TE-704-B-4-MAMA
Manufacturer
MAMAC Systems
Product Series
TE704-B
Family Series
MAMAC Systems HVAC Sensors, TE704-B Series
Description
Pipe Surface RTD Temp Sensor, Polycarb, 1K ohm Nickel RTD(6000PPM)
Application
Surface
Output
1 kOhm RTD
Humidity Sensor
No
Operating Temperature
-40-210 °F, -40-100 °C
Function
Temperature
Display
No Display
Override
No
Set Point
No
Approvals
CE
Comments
IP54 Polycarp Plastic Enclosure
Net Weight
0 lbs
Gross Weight
0 lbs
TE-704-B-4
MAMAC Systems HVAC Sensors, TE704-B Series