TE-704-C-17
MAMAC Systems HVAC Sensors, TE704-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-704-C-17

MAMAC Systems HVAC Sensors, TE704-C Series

TE-704-C-17

MAMAC Systems HVAC Sensors, TE704-C Series
Pipe Surface Temp Sensor, Steel
Item Number
TE-704-C-17
MFG Item Number
TE-704-C-17-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE704-C Series
Item #
TE-704-C-17
Pipe Surface Temp Sensor, Steel

TE704-C Series Information

  • TE‑704‑C Surface Temperature Sensor
  • Galvanized Steel Enclosure

Industry standard NEMA‑1/IP‑30 galvanized sheet metal enclosure designed for all industrial and commercial surface temperature sensing applications. Fast response brass contact sensor attached to the enclosure for a low profile mating surface. Keyed enclosure cover to swing open without removing the screws, ½ inch conduit opening, are some of the features which improve reliability and lower installation cost.

Specifications

Specifications
Manufacturer Part Number TE-704-C-17-MAMA
Manufacturer MAMAC Systems
Product Series TE704-C
Family Series MAMAC Systems HVAC Sensors, TE704-C Series
Description Pipe Surface Temp Sensor, Steel NEMA-1, 20K ohm NTC Thermistor
Application Surface
Output 20 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments IP30, NEMA1 Galvanized Steel Enclosure
Net Weight 0 lbs
Gross Weight 0 lbs