TE-704-D-10
MAMAC Systems HVAC Sensors, TE704-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-704-D-10

MAMAC Systems HVAC Sensors, TE704-D Series

TE-704-D-10

MAMAC Systems HVAC Sensors, TE704-D Series
Pipe Surface Temp Sensor, Steel
Item Number
TE-704-D-10
MFG Item Number
TE-704-D-10-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE704-D Series
Item #
TE-704-D-10
Pipe Surface Temp Sensor, Steel

TE704-D Series Information

  • TE‑704‑D Surface Temperature Sensor
  • Painted Steel Enclosure

Rugged steel enclosure with welded seams, gasketed cover and powder coated finish, rated NEMA‑4/IP‑65 for harsh environments. TE‑704‑D has all other features including a fast response brass contact sensor, conduit opening similar to the TE‑704‑C series except designed for applications in unconditioned environments where the unit may be subjected to dirt, condensation, oil vapor and other contaminants.

Specifications

Specifications
Manufacturer Part Number TE-704-D-10-MAMA
Manufacturer MAMAC Systems
Product Series TE704-D
Family Series MAMAC Systems HVAC Sensors, TE704-D Series
Description Pipe Surface Temp Sensor, Steel NEMA-4, 3K ohm NTC Thermistor
Application Surface
Output 3 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments IP65, NEMA4 Painted Steel Enclosure
Net Weight 0 lbs
Gross Weight 0 lbs