TE-705-B-10-A-1
MAMAC Systems HVAC Sensors, TE705 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-705-B-10-A-1

MAMAC Systems HVAC Sensors, TE705 Series

TE-705-B-10-A-1

MAMAC Systems HVAC Sensors, TE705 Series
Rigid Duct Avg. Temp Sensor, Steel
Item Number
TE-705-B-10-A-1
MFG Item Number
TE-705-B-10-A-1-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE705 Series
Item #
TE-705-B-10-A-1
Rigid Duct Avg. Temp Sensor, Steel

TE705 Series Information

The TE‑705 provides a rugged, reliable solution for measuring average supply air temperature in large ducts or plenums. The TE‑705 bendable aluminum probe averaging temperature sensor incorporates four evenly‑spaced sensor modules over 6, 12 or 24 feet (1.8, 3.6 or 7.2 meter) lengths. The sensor modules are environmentally sealed to protect against condensation. The complete assembly acts as a single sensor and any temperature change is averaged across the sensors. Galvanized steel or NEMA‑4 (IP‑65) powder coated steel enclosures are available. TE‑705 is an ideal product for high air flow systems.

Specifications

Specifications
Manufacturer Part Number TE-705-B-10-A-1-MAMA
Manufacturer MAMAC Systems
Product Series TE705
Family Series MAMAC Systems HVAC Sensors, TE705 Series
Description Rigid Duct Avg. Temp Sensor, Steel NEMA-1, 3K ohm NTC Thermistor, 6ft Bendable 3/8in Probe
Application Duct Averaging
Output 3 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Probe Length 6 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments IP30, NEMA1 Galvanized Steel Enclosure, 6 ft Coiled Probe
Net Weight 0 lbs
Gross Weight 0 lbs