TE-706-B-16
MAMAC Systems HVAC Sensors, TE706-B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-706-B-16

MAMAC Systems HVAC Sensors, TE706-B Series

TE-706-B-16

MAMAC Systems HVAC Sensors, TE706-B Series
Outdoor Temp Sensor, Polycarb, 10K
Item Number
TE-706-B-16
MFG Item Number
TE-706-B-16-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE706-B Series
Item #
TE-706-B-16
Outdoor Temp Sensor, Polycarb, 10K

TE706-B Series Information

  • Liquid Tight Connector to Ensure Moisture Proof Operation
  • External Mounting Bracket and Single Screw Cover Attachment
  • Conforms to EMC and ROHS Standards
The TE‑706‑B outdoor air temperature sensor meets the rigorous requirements of building owners and control professionals who need reliable outdoor air temperature data. This rugged, reliable outdoor air sensor incorporates more than thirty plus years of product development and experience drawn from millions of installations worldwide in all types of climatological situations. The corrosion free 30% glass filled polycarbonate enclosure is designed to withstand temperature extremes, mechanical shock, and vibration.

Specifications

Specifications
Manufacturer Part Number TE-706-B-16-MAMA
Manufacturer MAMAC Systems
Product Series TE706-B
Family Series MAMAC Systems HVAC Sensors, TE706-B Series
Description Outdoor Temp Sensor, Polycarb, 10K ohm NTC Thermistor (Eliwell)
Application Outdoor
Output 10 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.15 lbs
Gross Weight 0.15 lbs