TE-707-A-12-C-1
MAMAC Systems HVAC Sensors, TE707 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-707-A-12-C-1

MAMAC Systems HVAC Sensors, TE707 Series

TE-707-A-12-C-1

MAMAC Systems HVAC Sensors, TE707 Series
Flexible Duct Avg. Temp Sensor,
Item Number
TE-707-A-12-C-1
MFG Item Number
TE-707-A-12-C-1-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE707 Series
Item #
TE-707-A-12-C-1
Flexible Duct Avg. Temp Sensor,

TE707 Series Information

  • Plenum Rated Cable or Metallic Armored Cable Construction
  • Sensor Nodes are Sealed to Handle Condensation and Contaminants
  • Available with Polycarb, Galvanized Steel, or NEMA‑4/IP65 Steel Enclosure
TE‑707 flexible averaging temperature sensors offer many benefits over rigid tubular sensors. Rigid sensors must be uncoiled and then bent into position using a tube bender. If kinked, moisture will enter, condense, and cause intermittent shorts. Flexible sensors are easy to install and are moisture sealed. Just clip or tie directly to the heat exchanger, coil, or duct.

Specifications

Specifications
Manufacturer Part Number TE-707-A-12-C-1-MAMA
Manufacturer MAMAC Systems
Product Series TE707
Family Series MAMAC Systems HVAC Sensors, TE707 Series
Description Flexible Duct Avg. Temp Sensor, Polycarb, 10K ohm NTC Thermistor(TypeII), 24ft Probe,
Application Duct Averaging
Output 3 kOhm NTC
Humidity Sensor No
Operating Temperature -40-200 °F, -40-93 °C
Probe Length 24 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments 10,000 ohm NTC thermistor (Type II)Sensor, 24 feet Probe
Net Weight 0 lbs
Gross Weight 0 lbs