TE-C-1
Dwyer Instruments Flow Control, TE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-C-1

Dwyer Instruments Flow Control, TE Series

TE-C-1

Dwyer Instruments Flow Control, TE Series
Orifice Plate Flowmeter PTFE 1In
MFG Item Number
TE-C-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, TE Series
Item #
TE-C-1
Orifice Plate Flowmeter PTFE 1In

TE Series Information

The Series TE‑OND/TE‑RND/TE‑OSA Outdoor Air Temperature Sensors are offered in two different configurations to increase measurement accuracy by reducing radiated heat effects. For applications where the north side of the building is accessible, the TE‑OND/TE‑OSA can be used to protect against low levels of radiated heat. If the sensor must be mounted in direct sunlight or a more precise measurement is required, our six plate radiation shield mounts over the temperature probe.


Specifications

Specifications
Manufacturer Part Number TE-C-1
Manufacturer Dwyer Instruments
Product Series TE
Family Series Dwyer Instruments Flow Control, TE Series
Description Orifice Plate Flowmeter PTFE 1In
Material PTFE
Sensor Type Gas, Liquid
Port Size 1/4 "
Port Style NPT Female
Accuracy 0.6 %
Comments Flow in GPM 1.38
Net Weight 0 lbs
Gross Weight 0 lbs