Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TE-TNS-N043N-00 Dwyer Instruments Sensors, TE-TNS Series, Stainless Steel Thermowells With
MFG Item Number
TE-TNS-N043N-00
TE-TNS-N043N-00 Dwyer Instruments Sensors, TE-TNS Series, Stainless Steel Thermowells With
MFG Item Number
TE-TNS-N043N-00
This item cannot be canceled or returned
Description
Stainless Steel Thermowells With
TE-TNS Series Information
Specifications
Specifications
| Manufacturer Part Number |
TE-TNS-N043N-00 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TE-TNS |
| Family Series |
Dwyer Instruments Sensors, TE-TNS Series |
| Description |
Stainless Steel Thermowells With 1/2In NPT Process Connection 4In Length |
| Inner Diameter |
0.5 " |
| Outer Diameter |
0.5 " |
| Length |
4 " |
| Material |
304 Stainless Steel |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
TE-TNS-N043N-00
Dwyer Instruments Sensors, TE-TNS Series