Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TE-TNS-N064N-12 Dwyer Instruments Sensors, TE-TNS Series, Thermowell Stainless Steel .26In
MFG Item Number
TE-TNS-N064N-12
TE-TNS-N064N-12 Dwyer Instruments Sensors, TE-TNS Series, Thermowell Stainless Steel .26In
MFG Item Number
TE-TNS-N064N-12
This item cannot be canceled or returned
Description
Thermowell Stainless Steel .26In
TE-TNS Series Information
Specifications
Specifications
| Manufacturer Part Number |
TE-TNS-N064N-12 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TE-TNS |
| Family Series |
Dwyer Instruments Sensors, TE-TNS Series |
| Description |
Thermowell Stainless Steel .26In Bore 1/2InNPT Internal Connection 3/4InNPT External Connection 6In |
| Inner Diameter |
0.5 " |
| Outer Diameter |
0.75 " |
| Length |
6 " |
| Material |
304 Stainless Steel |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
TE-TNS-N064N-12
Dwyer Instruments Sensors, TE-TNS Series