Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TE-TNS-N125N-14 Dwyer Instruments Sensors, TE-TNS Series, Thermowell 316SS .26In Bore 1/4In
MFG Item Number
TE-TNS-N125N-14
TE-TNS-N125N-14 Dwyer Instruments Sensors, TE-TNS Series, Thermowell 316SS .26In Bore 1/4In
MFG Item Number
TE-TNS-N125N-14
This item cannot be canceled or returned
Description
Thermowell 316SS .26In Bore 1/4In
TE-TNS Series Information
Specifications
Specifications
| Manufacturer Part Number |
TE-TNS-N125N-14 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TE-TNS |
| Family Series |
Dwyer Instruments Sensors, TE-TNS Series |
| Description |
Thermowell 316SS .26In Bore 1/4In NPT Internal Connection 1/2In NPT External Connection 12In Length |
| Inner Diameter |
0.25 " |
| Outer Diameter |
0.5 " |
| Length |
12 " |
| Material |
316 Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE-TNS-N125N-14
Dwyer Instruments Sensors, TE-TNS Series