TE-WSS-D
Dwyer Instruments HVAC Sensors, TE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-WSS-D

Dwyer Instruments HVAC Sensors, TE Series

TE-WSS-D

Dwyer Instruments HVAC Sensors, TE Series
Stainless Steel Wall Plate Temp
MFG Item Number
TE-WSS-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE Series
Item #
TE-WSS-D
Stainless Steel Wall Plate Temp

TE Series Information

The Series TE‑OND/TE‑RND/TE‑OSA Outdoor Air Temperature Sensors are offered in two different configurations to increase measurement accuracy by reducing radiated heat effects. For applications where the north side of the building is accessible, the TE‑OND/TE‑OSA can be used to protect against low levels of radiated heat. If the sensor must be mounted in direct sunlight or a more precise measurement is required, our six plate radiation shield mounts over the temperature probe.


Specifications

Specifications
Manufacturer Part Number TE-WSS-D
Manufacturer Dwyer Instruments
Product Series TE
Family Series Dwyer Instruments HVAC Sensors, TE Series
Description Stainless Steel Wall Plate Temp Sensor Pt100 RTD
Application Indoor, Industrial
Humidity Sensor No
Operating Temperature -40-140 °F, -40-140 °C
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs