Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200A14
Greystone Energy Systems HVAC Sensors, TE200 Series
Micro Room temperature sensor, 10,
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Micro Room temperature sensor, 10,
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200A14 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Micro Room temperature sensor, 10, 000 ohm type 3 thermistor c/w 11K shunt resistor, options not |
| Application |
Indoor |
| Operating Temperature |
32-122 °F |
| Function |
Temperature |
| Display |
No Display |
| Override |
Yes |
| Set Point |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200A14
Greystone Energy Systems HVAC Sensors, TE200 Series