Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TE200A24 Greystone Energy Systems HVAC Sensors, TE200 Series, Micro (options not available), 10K
TE200A24 Greystone Energy Systems HVAC Sensors, TE200 Series, Micro (options not available), 10K
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Micro (options not available), 10K
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200A24 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Micro (options not available), 10K ohm type 2, thermistor, options not available |
| Application |
Indoor |
| Operating Temperature |
32-122 °F |
| Function |
Temperature |
| Display |
No Display |
| Override |
Yes |
| Set Point |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200A24
Greystone Energy Systems HVAC Sensors, TE200 Series