TE200A7
Greystone Energy Systems HVAC Sensors, TE200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE200A7

Greystone Energy Systems HVAC Sensors, TE200 Series

TE200A7

Greystone Energy Systems HVAC Sensors, TE200 Series
Micro Room temperature sensor, 10K
MFG Item Number
TE200A7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE200 Series
Item #
TE200A7
Micro Room temperature sensor, 10K

TE200 Series Information

  • Thermistor or Precision RTD
  • Various configurations available
  • Selection of enclosures
  • Custom laser etching available

Specifications

Specifications
Manufacturer Part Number TE200A7
Manufacturer Greystone Energy Systems
Product Series TE200
Family Series Greystone Energy Systems HVAC Sensors, TE200 Series
Description Micro Room temperature sensor, 10K ohm type 3 thermistor, options not available
Application Indoor
Operating Temperature 32-122 °F
Function Temperature
Display No Display
Override Yes
Set Point Yes
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs