Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200AD13
Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, Designer Room,
MFG Item Number
TE200AD13
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Temperature Sensor, Designer Room,
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200AD13 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Temperature Sensor, Designer Room, PT1000 OHM Nickel |
| Application |
Indoor |
| Operating Temperature |
32-122 °F |
| Function |
Temperature |
| Display |
No Display |
| Override |
Yes |
| Set Point |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200AD13
Greystone Energy Systems HVAC Sensors, TE200 Series