Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200AD14
Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, Designer Room,
MFG Item Number
TE200AD14
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Temperature Sensor, Designer Room,
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200AD14 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Temperature Sensor, Designer Room, 10,000 ohm type 3 thermistor c/w 11K shunt resistor |
| Application |
Indoor |
| Operating Temperature |
32-122 °F |
| Function |
Temperature |
| Display |
No Display |
| Override |
Yes |
| Set Point |
Yes |
| Approvals |
CE |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.155 lbs |
TE200AD14
Greystone Energy Systems HVAC Sensors, TE200 Series