Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200AP5E2
Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, All purpose
MFG Item Number
TE200AP5E2
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Temperature Sensor, All purpose
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200AP5E2 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Temperature Sensor, All purpose 300mm (12in.), c/w 1800 ohm thermistor and 1/2in. NPT fitting and |
| Application |
All Purpose |
| Operating Temperature |
-4-221 °F |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200AP5E2
Greystone Energy Systems HVAC Sensors, TE200 Series