Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200AS12BS
Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, Stainless plate
MFG Item Number
TE200AS12BS
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Temperature Sensor, Stainless plate
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200AS12BS |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Temperature Sensor, Stainless plate / surface, 1000 ohm RTD c/w override button |
| Application |
Indoor |
| Operating Temperature |
-4-122 °F |
| Function |
Temperature |
| Display |
No Display |
| Override |
Yes |
| Set Point |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200AS12BS
Greystone Energy Systems HVAC Sensors, TE200 Series