TE200BB12C2
Greystone Energy Systems HVAC Sensors, TE200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE200BB12C2

Greystone Energy Systems HVAC Sensors, TE200 Series

TE200BB12C2

Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, Duct 150mm (6in.),
MFG Item Number
TE200BB12C2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE200 Series
Item #
TE200BB12C2
Temperature Sensor, Duct 150mm (6in.),

TE200 Series Information

  • Thermistor or Precision RTD
  • Various configurations available
  • Selection of enclosures
  • Custom laser etching available

Specifications

Specifications
Manufacturer Part Number TE200BB12C2
Manufacturer Greystone Energy Systems
Product Series TE200
Family Series Greystone Energy Systems HVAC Sensors, TE200 Series
Description Temperature Sensor, Duct 150mm (6in.), mounting bracket, c/w 1000 ohm RTD and 1500mm (5ft.) plenum rated cable
Application Duct
Operating Temperature -4-140 °F
Probe Length 6 "
Function Temperature
Display No Display
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs