Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200BM14F2
Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, Duct 450mm
MFG Item Number
TE200BM14F2
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Temperature Sensor, Duct 450mm
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200BM14F2 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Temperature Sensor, Duct 450mm (18in.) c/w metal utility encl. & 10K ohm type 3 thermistor c/w 11K shunt |
| Application |
Duct |
| Probe Length |
1.5 ' |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200BM14F2
Greystone Energy Systems HVAC Sensors, TE200 Series