Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200C8D2A
Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, Spring Loaded
MFG Item Number
TE200C8D2A
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Temperature Sensor, Spring Loaded
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200C8D2A |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Temperature Sensor, Spring Loaded Immersion, 200mm (8in.) c/w ABS encl., 2.252K ohm thermistor, c/w |
| Application |
Immersion |
| Operating Temperature |
-4-221 °F |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200C8D2A
Greystone Energy Systems HVAC Sensors, TE200 Series