Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200D6G3
Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, Copper duct
MFG Item Number
TE200D6G3
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Temperature Sensor, Copper duct
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200D6G3 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Temperature Sensor, Copper duct averaging, 1800mm (6ft.) , ABS encl., c/w 3000 ohm thermistor |
| Application |
Duct Averaging |
| Operating Temperature |
-4-140 °F |
| Probe Length |
6 ' |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200D6G3
Greystone Energy Systems HVAC Sensors, TE200 Series