Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200DR14M2
Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, Rigid stainless
MFG Item Number
TE200DR14M2
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Temperature Sensor, Rigid stainless
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200DR14M2 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Temperature Sensor, Rigid stainless duct averaging, 900mm (36in.), ABS encl., c/w 10,000 ohm type 3 |
| Application |
Duct |
| Operating Temperature |
-4-140 °F |
| Probe Length |
3 ' |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200DR14M2
Greystone Energy Systems HVAC Sensors, TE200 Series