Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200ESM6
Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, Strap-on 50mm
MFG Item Number
TE200ESM6
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Temperature Sensor, Strap-on 50mm
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200ESM6 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Temperature Sensor, Strap-on 50mm (2in.), metal enclosure, c/w 3000 ohm thermistor and 254 mm (10in.) |
| Application |
Pipe, Surface |
| Operating Temperature |
-4-221 °F |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200ESM6
Greystone Energy Systems HVAC Sensors, TE200 Series