Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200FP13
Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, Outside Air,
MFG Item Number
TE200FP13
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Temperature Sensor, Outside Air,
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200FP13 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Temperature Sensor, Outside Air, PVC 4 x 4 enclosure 1000 ohm nickel RTD c/w sunshield/windshield. |
| Application |
Outdoor |
| Operating Temperature |
-58-212 °F |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200FP13
Greystone Energy Systems HVAC Sensors, TE200 Series