Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE200 Series
TE200HC6
Greystone Energy Systems HVAC Sensors, TE200 Series
Temperature Sensor, Clip sensor (no
This item cannot be canceled or returned
Description
HVAC Sensors, TE200 Series
Temperature Sensor, Clip sensor (no
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE200HC6 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE200 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
| Description |
Temperature Sensor, Clip sensor (no encl.), c/w 3000 ohm thermistor, mounting clip & 152 mm (6in.) leads. |
| Application |
Surface |
| Operating Temperature |
-4-221 °F |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE200HC6
Greystone Energy Systems HVAC Sensors, TE200 Series