TE200SL14MP50
Greystone Energy Systems HVAC Sensors, TE200SL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE200SL14MP50

Greystone Energy Systems HVAC Sensors, TE200SL Series

TE200SL14MP50

Greystone Energy Systems HVAC Sensors, TE200SL Series
Temperature Sensor, Slab sensor,
MFG Item Number
TE200SL14MP50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE200SL Series
Item #
TE200SL14MP50
Temperature Sensor, Slab sensor,

TE200SL Series Information

The TE200SL single point slab temperature sensor utilizes a precision sensor encapsulated in a thermal conductive coating (ZW, FT & MP) and used to measure the temperature of a concrete slab. The MPS is encapsulated and potted in a 12.7 mm (0.5")D X 101.5 mm (4")L double walled, S/S probe that allows for total liquid submersion. They are available with various sensor types, wire types and lengths. All probes are constructed to provide excellent heat transfer, fast response and to resist moisture penetration.

Specifications

Specifications
Manufacturer Part Number TE200SL14MP50
Manufacturer Greystone Energy Systems
Product Series TE200SL
Family Series Greystone Energy Systems HVAC Sensors, TE200SL Series
Description Temperature Sensor, Slab sensor, c/w 10,000 ohm type 3 thermistor with 11K shunt resistor, 15000mm
Application Concrete Slab
Operating Temperature -4-176 °F
Function Temperature
Display No Display
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs