Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Acme Electric Transformers
TE2A-53021-3S
Acme Electric Transformers
TRANSFORMER 75KVA 1PH OPEN
Item Number
TE2A-53021-3S
MFG Item Number
TE2A530213S
This item cannot be canceled or returned
Description
TRANSFORMER 75KVA 1PH OPEN
Specifications
Specifications
| Manufacturer Part Number |
TE2A530213S |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
TRANSFORMER 75KVA 1PH OPEN 240x280VAC PRI 120/240VAC SEC 4 WINDINGS NON-VENTILATED |
| Phase |
1 |
| Type |
Dry Sealed |
| VA Rating |
75,000 VA |
| Primary Voltage |
240 V, 280 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
525 lbs |
| Gross Weight |
525 lbs |
TE2A-53021-3S
Acme Electric Transformers