Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Power Solutions Transformers
TE3A0220KG
Hammond Power Solutions Transformers
NRC18 DIT 3PH 220kVA 480D-380Y/220
MFG Item Number
TE3A0220KG
This item cannot be canceled or returned
Description
NRC18 DIT 3PH 220kVA 480D-380Y/220
Specifications
Specifications
| Manufacturer Part Number |
TE3A0220KG |
| Manufacturer |
Hammond Power Solutions |
| Family Series |
Hammond Power Solutions Transformers |
| Description |
NRC18 DIT 3PH 220kVA 480D-380Y/220 V AL 60Hz 3R |
| Output |
220 kVA |
| Primary Voltage |
480 VAC |
| Secondary Voltage |
220 VAC, 380 VAC |
| Phase |
3 |
| Mounting |
Floor |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
1450 lbs |
| Gross Weight |
1450 lbs |
TE3A0220KG
Hammond Power Solutions Transformers