TE500AS121A2
Greystone Energy Systems HVAC Sensors, TE500 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TE500AS121A2 Greystone Energy Systems HVAC Sensors, TE500 Series, Stainless plate/surface transmitter,
MFG Item Number
TE500AS121A2

TE500AS121A2 Greystone Energy Systems HVAC Sensors, TE500 Series, Stainless plate/surface transmitter,

MFG Item Number
TE500AS121A2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE500 Series
Item #
TE500AS121A2
Stainless plate/surface transmitter,

TE500 Series Information

  • Precision RTD sensing element
  • Choice of scaled ranges and outputs
  • Various enclosure styles
  • Various configurations
  • Custom laser etching available

Specifications

Specifications
Manufacturer Part Number TE500AS121A2
Manufacturer Greystone Energy Systems
Product Series TE500
Family Series Greystone Energy Systems HVAC Sensors, TE500 Series
Description Stainless plate/surface transmitter, c/w 24 Vac/dc supply, 4-20mA output and 0-50C(32-122F) range.
Application Indoor
Output 4-20 mA
Operating Temperature 32-122 °F
Function Temperature
Display No Display
Approvals CE
Net Weight 0.18 lbs
Gross Weight 0.25 lbs