TE500B12B21E1
Greystone Energy Systems HVAC Sensors, TE500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE500B12B21E1

Greystone Energy Systems HVAC Sensors, TE500 Series

TE500B12B21E1

Greystone Energy Systems HVAC Sensors, TE500 Series
Temperature Transmitter, Duct
MFG Item Number
TE500B12B21E1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE500 Series
Item #
TE500B12B21E1
Temperature Transmitter, Duct

TE500 Series Information

  • Precision RTD sensing element
  • Choice of scaled ranges and outputs
  • Various enclosure styles
  • Various configurations
  • Custom laser etching available

Specifications

Specifications
Manufacturer Part Number TE500B12B21E1
Manufacturer Greystone Energy Systems
Product Series TE500
Family Series Greystone Energy Systems HVAC Sensors, TE500 Series
Description Temperature Transmitter, Duct 100mm (4in.), c/w 24 Vac/dc supply, 0-10VDC output and 0-35C(32-95F)
Application Duct
Output 0-10 VDC
Operating Temperature 32-95 °F
Probe Length 4 "
Function Temperature
Display No Display
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs