Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE500 Series
TE500D12H31D6
Greystone Energy Systems HVAC Sensors, TE500 Series
Temperature Transmitter, Copper
MFG Item Number
TE500D12H31D6
This item cannot be canceled or returned
Description
HVAC Sensors, TE500 Series
Temperature Transmitter, Copper
- Precision RTD sensing element
- Choice of scaled ranges and outputs
- Various enclosure styles
- Various configurations
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE500D12H31D6 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE500 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE500 Series |
| Description |
Temperature Transmitter, Copper duct averaging 3600mm (12ft.), c/w 24 Vac/dc supply, 0-5VDC output and |
| Application |
Duct Averaging |
| Output |
0-5 VDC |
| Operating Temperature |
-58-122 °F |
| Probe Length |
12 ' |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE500D12H31D6
Greystone Energy Systems HVAC Sensors, TE500 Series