Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TE500DCE12J31A6 Greystone Energy Systems HVAC Sensors, TE500 Series, Temperature Transmitter, Continuous
MFG Item Number
TE500DCE12J31A6
TE500DCE12J31A6 Greystone Energy Systems HVAC Sensors, TE500 Series, Temperature Transmitter, Continuous
MFG Item Number
TE500DCE12J31A6
This item cannot be canceled or returned
Description
HVAC Sensors, TE500 Series
Temperature Transmitter, Continuous
- Precision RTD sensing element
- Choice of scaled ranges and outputs
- Various enclosure styles
- Various configurations
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE500DCE12J31A6 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE500 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE500 Series |
| Description |
Temperature Transmitter, Continuous duct averaging 7300mm (24ft.), Euro round enclosure c/w 24 Vac/dc |
| Application |
Duct Averaging |
| Output |
4-20 mA |
| Operating Temperature |
-58-122 °F |
| Probe Length |
24 ' |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE500DCE12J31A6
Greystone Energy Systems HVAC Sensors, TE500 Series