Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE500 Series
TE500F121D2
Greystone Energy Systems HVAC Sensors, TE500 Series
Temperature Transmitter, OSA c/w
MFG Item Number
TE500F121D2
This item cannot be canceled or returned
Description
HVAC Sensors, TE500 Series
Temperature Transmitter, OSA c/w
- Precision RTD sensing element
- Choice of scaled ranges and outputs
- Various enclosure styles
- Various configurations
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE500F121D2 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE500 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE500 Series |
| Description |
Temperature Transmitter, OSA c/w sunshield, c/w 24 Vac/dc supply, 0-5VDC output and 0-50C (32-122F) |
| Application |
Outdoor |
| Output |
0-5 VDC |
| Operating Temperature |
32-122 °F |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE500F121D2
Greystone Energy Systems HVAC Sensors, TE500 Series