Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, TE500 Series
TE500H28F21E7N
Greystone Energy Systems HVAC Sensors, TE500 Series
Temperature Transmitter, Stack
MFG Item Number
TE500H28F21E7N
This item cannot be canceled or returned
Description
HVAC Sensors, TE500 Series
Temperature Transmitter, Stack
- Precision RTD sensing element
- Choice of scaled ranges and outputs
- Various enclosure styles
- Various configurations
- Custom laser etching available
Specifications
Specifications
| Manufacturer Part Number |
TE500H28F21E7N |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TE500 |
| Family Series |
Greystone Energy Systems HVAC Sensors, TE500 Series |
| Description |
Temperature Transmitter, Stack 450mm (18in.), c/w Stack assembly, 24 Vac/dc supply, Weatherproof |
| Application |
Gas |
| Output |
0-10 VDC |
| Operating Temperature |
-148-1,112 °F |
| Function |
Temperature |
| Display |
No Display |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TE500H28F21E7N
Greystone Energy Systems HVAC Sensors, TE500 Series