TE511CB2D2
Greystone Energy Systems HVAC Sensors, TE511-512 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE511CB2D2

Greystone Energy Systems HVAC Sensors, TE511-512 Series

TE511CB2D2

Greystone Energy Systems HVAC Sensors, TE511-512 Series
Temperature Transmitter, Immersion
MFG Item Number
TE511CB2D2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE511-512 Series
Item #
TE511CB2D2
Temperature Transmitter, Immersion

TE511-512 Series Information

  • Precision RTD sensing element
  • Choice of scaled ranges and outputs
  • LCD available in either °C or °F
  • Hinged ABS weatherproof enclosure

Specifications

Specifications
Manufacturer Part Number TE511CB2D2
Manufacturer Greystone Energy Systems
Product Series TE511-512
Family Series Greystone Energy Systems HVAC Sensors, TE511-512 Series
Description Temperature Transmitter, Immersion 100mm (4in.), LCD, c/w 1/2in. NPT fitting,24 Vac/dc supply, 0-5VDC
Application Immersion
Output 0-5 VDC, 24 VAC, 24 VDC
Operating Temperature 32-122 °F
Function Temperature
Display LCD
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs