TE511CRA2A1
Greystone Energy Systems HVAC Sensors, TE511-512 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE511CRA2A1

Greystone Energy Systems HVAC Sensors, TE511-512 Series

TE511CRA2A1

Greystone Energy Systems HVAC Sensors, TE511-512 Series
Temperature Transmitter, Remote
MFG Item Number
TE511CRA2A1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE511-512 Series
Item #
TE511CRA2A1
Temperature Transmitter, Remote

TE511-512 Series Information

  • Precision RTD sensing element
  • Choice of scaled ranges and outputs
  • LCD available in either °C or °F
  • Hinged ABS weatherproof enclosure

Specifications

Specifications
Manufacturer Part Number TE511CRA2A1
Manufacturer Greystone Energy Systems
Product Series TE511-512
Family Series Greystone Energy Systems HVAC Sensors, TE511-512 Series
Description Temperature Transmitter, Remote Probe Immersion 50mm (2in.), LCD, c/w 1/2in. NPT fitting,24 Vac/dc
Application Immersion
Output 24 VAC, 24 VDC, 4-20 mA
Operating Temperature 32-95 °F
Function Temperature
Display LCD
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs