TE511DCH3A2
Greystone Energy Systems HVAC Sensors, TE511-512 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE511DCH3A2

Greystone Energy Systems HVAC Sensors, TE511-512 Series

TE511DCH3A2

Greystone Energy Systems HVAC Sensors, TE511-512 Series
Temperature Transmitter, Copper
MFG Item Number
TE511DCH3A2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE511-512 Series
Item #
TE511DCH3A2
Temperature Transmitter, Copper

TE511-512 Series Information

  • Precision RTD sensing element
  • Choice of scaled ranges and outputs
  • LCD available in either °C or °F
  • Hinged ABS weatherproof enclosure

Specifications

Specifications
Manufacturer Part Number TE511DCH3A2
Manufacturer Greystone Energy Systems
Product Series TE511-512
Family Series Greystone Energy Systems HVAC Sensors, TE511-512 Series
Description Temperature Transmitter, Copper duct continuous averaging 3600mm (12ft.) LCD, c/w 24 Vac/dc supply,
Application Duct Averaging
Output 24 VAC, 24 VDC, 4-20 mA
Operating Temperature 32-122 °F
Probe Length 12 '
Function Temperature
Display LCD
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs